Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

Part #K73168-4-2MB  |  Item #9274022  |  Manufacturer Part #73168-4-2MB

Call for Pricing

Color/Finish: Vibrant Brushed Moderne Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
  • Single lever handle allows for both volume and temperature control
  • Includes pop-up drain with 1-1/4-in tailpiece
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 7-1/8-in (181 mm) spout reach
  • Ideal for vessel sink applications
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Vessel Filler

CSA Certified: CSA B125.1

Center Size: 0 in

Collection: Composed®

Color Finish: Vibrant Brushed Moderne Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 9/16 in

Faucet Height: 8-3/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 8-3/4 in

Length: 8-81/100 in

Material: Brass

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Overall Depth: 7-1/8 in

Overall Height: 8-3/4 in

Overall Length: 7-1/8 in

Overall Width: 2 in

Spout Height: 8 in

Spout Reach: 7-1/8 in

Spout Type: Fixed

Supply Lines Included: Yes

WaterSense Labeled: Yes

Width: 2-21/25 in

cUPC Certified: Yes