DESCRIPTION

  • Cylindrical handle with unique actuation
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Flow rate: 1.2 gpm
  • Extra-tall height for deep vessel sinks
  • Coordinates with faucets and accessories in the Composed® collection

Kohler Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Titanium

K73054-7-TT

Manufacturer Part #: 73054-7-TT

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Vessel Filler
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Composed®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cylinder
Height
10-13/16 in
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
7-1/16 in
WaterSense Labeled
Yes
Width
3-1/2 in

Print