24 in. Towel Bar in Titanium
Composed® 24 in. Towel Bar in Titanium
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Spacious upper shelf with towel bar below provides additional storage in bathroom space
- Coordinates with faucets and accessories in the Composed® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Composed®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Height:
- 3-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 11-13/16 in