Composed® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #K73060-4-CP  |  Item #7099408  |  Manufacturer Part #73060-4-CP

$487.50 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Two handle widespread faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Stationary spout
  • For 6" spout reach
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Quick-connect hose connections make widespread faucet installation a snap
  • Handles pre-assembled on valves to simplify installation
  • Flow rate: 1.2 gpm
  • Coordinates with faucets and accessories in the Composed® collection

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 8 in - 16 in

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: OD

Faucet Connection Size: 1 in

Faucet Height: 4-9/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-9/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-11/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-7/8 in

Spout Reach: 5-15/16 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 22 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Composed® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome /$487.50