Two Handle Widespread Bathroom Sink Faucet in Titanium

You last purchased this on
 
KOHLER

Composed® Two Handle Widespread Bathroom Sink Faucet in Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® Two Handle Widespread Bathroom Sink Faucet in Titanium

  • Fast #
  • Part #K73060-3-TT
  • Item #7169938
  • Manufacturer Part #73060-3-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two handle widespread faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Two cross handles offer separate control of hot and cold water
  • Handles pre-assembled on valves to simplify installation
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Quick-connect hose connections make widespread faucet installation a snap
  • For 6" spout reach
  • Stationary spout
  • Coordinates with faucets and accessories in the Composed® collection
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Titanium
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Cross
Height:
4-9/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/8 in
Spout Reach:
6 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
19 in