Composed® Valve Trim with Single Cross Handle in Polished Chrome

Part #KTS73115-3-CP  |  Item #7116561  |  Manufacturer Part #TS73115-3-CP

$213.23 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Coordinates with Composed® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.1016]

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: [CSA B125.1, CSA B651, CSA B125.16]

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/8 in

Diameter: 6-3/8 in

Faucet Height: 4-1/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 4-1/8 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Type: KTS73115-3-CP

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/8 in