DESCRIPTION

  • Includes faceplate with lever handle
  • Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve to complete installation
  • Coordinates with faucets and accessories in the Composed® collection

Kohler Composed® Volume Control Valve Trim with Single Lever Handle in Polished Chrome

KT73135-4-CP

Manufacturer Part #: T73135-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Composed®
Faucet Height
3-7/8 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
Width
3-7/8 in

Print

DOCUMENTS