Wall Mount Toilet Tissue Holder
Composed® Wall Mount Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
- Provides additional storage in bathroom space
- Coordinates with faucets and accessories in the Composed collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-18/25 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 7-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/16 in
- Material:
- Brass, Zinc, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Width:
- 2-15/16 in