DESCRIPTION

  • Coordinates with other products with the Gilded Meadow™ design
  • Decorated with a textural floral pattern on translucent cashmere background
  • Gold accents
  • No faucet holes and requires wall-mount or counter mount faucet
  • Round bowl like basin

Kohler Gilded Meadow™ Conical Bell Vessel Lavatory Sink

K45922-DE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-7/8 in x 4-1/4 in x 4-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Gilded Meadow™
Color Finish
Translucent Cashmere/Gold
Color Finish Category
Greys
Depth
6-3/8 in
Drain Location
Center
Drain Opening
2-1/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Shape
Round

Starting at
$1121.68
EACH
  • QUANTITY