Wall Mount Vessel in Black Black™
Conical Bell® Wall Mount Vessel in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Its effortless, curved silhouette imparts simple and elegant grace to your bathroom
- No faucet holes and requires wall-mount or counter mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Conical Bell®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Round
- Sink Bowl Size:
- 15-7/8 in x 15-7/8 in x 4-1/4 in
- Sink Depth:
- 6-3/8 in
- Sink Installation Type:
- Vessel Mount, Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/4 in x 16-1/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/4 in