DESCRIPTION

Kohler Connector, Push-In .500x .375

K1104495

Fitting Sizes:

1/2 in x 3/8 in

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in

Starting at
$5.55
EACH
  • QUANTITY