DESCRIPTION

  • Combines with the Kohler® K-2269 Memoirs® sink for a complete vanity
  • Coordinates with other products in the Memoirs® collection
  • Includes a polished chrome shelf and side rails
  • Set of two legs

Kohler Memoirs® Console Table Legs

K6880-CP

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
15-7/8 in
Height
30-11/16 in
IAPMO Listed
No
Length
30 in
Material
Brass
Width
25-1/4 in

Starting at
Call for Pricing
  • QUANTITY