69 x 69 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Consonance® 69 x 69 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Six hydromassage jets can be individually adjusted for water flow and direction
- Two pillows provided for added comfort
- Spacious design accommodates up to two bathers
- Two distinct bathing wells and a cool-off area allow you to create your own experience
- Remote control
- Built-in heater
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 57 gal
- Collection:
- Consonance®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Drain Location:
- Reversible
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 69 in
- Overall Width:
- 69 in
- Size:
- 69 in x 69 in
- UL Listed:
- Yes
- Volts:
- 220/240V
- Watts:
- 1500 W