36 in. Grab Bar in Vibrant® Brushed Moderne Brass
Contemporary 36 in. Grab Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower
- This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2-13/16 in
- Collection:
- Contemporary
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- UPC:
- 195711030382
- Width:
- 36 in