Single Function Showerhead in Titanium

You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Titanium

  • Fast #
  • Part #K13688-TT
  • Item #7200155
  • Manufacturer Part #13688-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Flow rate: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Titanium
Diameter:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
2-3/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No