Contemporary Single Function Rain Showerhead in Vibrant® Rose Gold

Part #K13689-RGD  |  Item #7361868  |  Manufacturer Part #13689-RGD

$710.52 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Contemporary

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Depth: 2-3/4 in

Diameter: 10 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: [Ceiling Mount, Wall Mount]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: No

UL Listed: No

WaterSense Labeled: No