This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K13696-G-BV
  • Item #7662149
  • Manufacturer Part #13696-G-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K13696-G-BV
  • Item #7662149
  • Manufacturer Part #13696-G-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ spray face with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately)
  • Single-function rainhead
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
10 in
Faucet Connection Size
1/2 in
Height
2-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
10 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Brass
Faucet Mount
Shower Arm Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612709646