Single Function Showerhead in Vibrant Titanium
Contemporary Single Function Showerhead in Vibrant Titanium
Frequently Purchased Together
Product Details
Product Details
- Superior spray performance with Katalyst™ air-induction spray technology delivers a luxurious and drenching "rain" experience
- Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth
- MasterClean™ spray face with translucent nozzles is easy to clean
- 1.75 gpm flow rate
- 1/2 in NPT connection
- Requires K-7392, K-7394, or K-7396 shower arm (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-3/4 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes