1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #K15160-X-CP
  • Item #1916181
  • Manufacturer Part #15160-X-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • At the touch of a button, the sprayhead switches from an aerated stream to a powerful spray to a convenient pause function
  • One piece ceramic valve resists debris and hard water buildup
  • The contoured lever handle provides easy control of water temperature and pressure, while the color matched pullout sprayhead offers flexibility for a variety of cleaning tasks
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • Touch control stream to spray adjustment offers choice of spray for efficient operation
  • Temperature memory enables water to be turned on/off at any temperature setting
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Flexible, Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/2 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Metal
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6 in
Spout Reach:
9 in
Spout Type:
Pull Out
Trim Only:
No
Width:
8 in