DESCRIPTION

  • Single loop handle is simple to use and makes adjusting water temperature easy
  • Two-function pull-out sprayhead with touch-control allows you to switch from stream to spray
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • Touch-control stream-to-spray adjustment

Kohler Coralais® 1 or 3-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Brushed Chrome

K15160-L-G

Manufacturer Part #: 15160-L-G

Color/Finish

Brushed Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Coralais®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
11-5/8 in
Faucet Material
Metal
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Loop
Height
11-5/8 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
9 in
Spout Type
Pull Out
Spray Type
Spray, Stream
Trim Only
No
Width
10-1/2 in

Print