DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • Flow rate: 1.8 gpm at 60 psi
  • Swing spout offers increased clearance for filling pots and cleaning
  • Two lever handles offer separate control of hot and cold water

Kohler Coralais® 1.8 gpm 3-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout with 7-5/8 in. Reach and 1/2 in. NPSM Connection in Polished Chrome

K15251-4-CP

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-3/4 in
Spout Reach
7-5/8 in
Spout Type
Swing
Trim Only
No
Width
8 in

$85.81
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment