1.75 gpm Shower Mixer Trim in Brushed Chrome
Coralais® 1.75 gpm Shower Mixer Trim in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A single-control handle
- Flow rate: 1.75 GPM
- Trim only
- Solid brass construction, exposed pop-up drain without overflow
- Required Accessories: Rough-in valve: K304-K-NA, K304-KS-NA, or K-2971-KS-NA
- Handle Type: Lever
- 1/2" NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in