Coralais® 18 in. Towel Bar in Vibrant Brushed Nickel

Part #K13430-BN  |  Item #3408767  |  Manufacturer Part #13430-BN

$31.60 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Coralais® faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Coralais®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-5/8 in

Height: 2-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/8 in

Type: K13430-BN

Width: 3-5/8 in