Coralais® 2-Hole Deckmount Centerset Lavatory Faucet with Single Lever Handle in Brushed Chrome

Part #K15199-F-G  |  Item #1836700  |  Manufacturer Part #15199-F-G

Color/Finish: Brushed Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red/blue plug buttons indicate hot/cold for commercial use

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Coralais®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Connection: [Flexible, Compression]

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 or 4 Hole

Spout Height: 2-3/4 in

Spout Reach: 4-1/4 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 6 in