1.5 gpm 2-Hole Single Lever Handle Kitchen Faucet with Spray in Polished Chrome
Coralais® 1.5 gpm 2-Hole Single Lever Handle Kitchen Faucet with Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fitting 3/8" on hoses fastens directly to stops for convenient hookup
- Chrome sidespray for chrome kitchen faucets provides matching finish spray and faucet
- Flexible supply lines for simplified installation
- Temperature memory retains desired water temperature
- Single-control handle adjusts water volume and temperature for easy operation
- Ceramic disc valves enables precise water control and resists wear and debris
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Contemporary/transitional styling fits with many decorating schemes
- Flow rate: 1.5 gpm at 60 psi
- Project pack for job business only
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression, OD Tube
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- Trim Only:
- No
- Width:
- 8 in