3-Hole Deckmount Centerset Lavatory Faucet with Double Knob Handle in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® 3-Hole Deckmount Centerset Lavatory Faucet with Double Knob Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 3-Hole Deckmount Centerset Lavatory Faucet with Double Knob Handle in Polished Chrome

  • Fast #
  • Part #K15241-7-CP
  • Item #1579411
  • Manufacturer Part #15241-7-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes metal pop-up drain with 1 1/4" tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Flexible
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4 in
Spout Reach:
4-1/4 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes
Width:
11-1/8 in