KOHLER

Coralais® 3-Hole Kitchen Faucet with Double Blade Handle in Polished Chrome

Part #K15251-B-CP  |  Manufacturer Part #15251-B-CP

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 6 7/8"
  • Spout reach: 7 5/8"
  • Spout swivels
  • Flow rate: 2.2 gpm at 60 psi
  • Blade handles
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-3/4 in

Spout Reach: 7-5/8 in

Spout Swivel: 360°

Spout Type: [Swivel, Low Arc]

Trim Only: No

Width: 8 in