3-Hole Kitchen Faucet with Single Lever Handle, Sidespray and 8-1/2 in. Spout Reach in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Lever Handle, Sidespray and 8-1/2 in. Spout Reach in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Lever Handle, Sidespray and 8-1/2 in. Spout Reach in Vibrant Brushed Nickel

  • Fast #
  • Part #K15173-F-BN
  • Item #1789285
  • Manufacturer Part #15173-F-BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • High-temperature limit setting for added safety
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M, ANSI A117.1
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Coralais®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
5 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Width:
10 in