Diverter Tub Spout in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K15138-CP
  • Item #583732
  • Manufacturer Part #15138-CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Tub spout with diverter
  • Premium material construction ensures durability and reliability
  • Fluid design lines for easy cleaning
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Spout Height:
3 in
Spout Reach:
8 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
3 in