Bath and Shower Valve Trim with Single Lever Handle (Less Showerhead) in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Bath and Shower Valve Trim with Single Lever Handle (Less Showerhead) in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Bath and Shower Valve Trim with Single Lever Handle (Less Showerhead) in Polished Chrome

  • Fast #
  • Part #KPLS15601-X4S-CP
  • Item #7170153
  • Manufacturer Part #PLS15601-X4S-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Project pack supplied 12 per case
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • This new PLS15601-X4S trim replaces the existing P15601-X4Y trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Includes showerarm with flange
  • Includes faceplate with red/blue temperature indexing and ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Single handle controls both on/off activation and temperature setting
  • Provides temperature regulation and automatic anti-scald protection
  • Coordinates with Coralais® faucets and accessories
  • For use with any Kohler® showerhead (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-3/8 in
Trim Only:
Yes
Tub Spout Reach:
4-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No