Centerset Lavatory Faucet with Single Lever Handle and Grid Drain Flexible Connection in Polished Chrome
This product has been replaced by
Manufacturer Part #15198-4RA-CP
Coralais® Centerset Lavatory Faucet with Single Lever Handle and Grid Drain Flexible Connection in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature memory allows faucet to be turned on and off at any temperature setting
- High-temperature limit setting for added safety
- One-piece, self-contained ceramic disc valve allows both volume and temperature control
- Lead-Free
- Flexible Connection
- ADA compliant
- Grid drain with tailpiece
- Metal throat plate
- WaterSense certified
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Top Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in