1-3/4 in. Acrylic Handle in Clear
Coralais® 1-3/4 in. Acrylic Handle in Clear
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 2016-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Coralais®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Single Handle
- Width:
- 2-1/4 in