Coralais® Shower Faucet Trim with Double Lever Handle in Polished Chrome

Part #KT15211-4-CP  |  Item #1607397  |  Manufacturer Part #T15211-4-CP

$89.18 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Coralais® Shower Faucet Trim with Double Lever Handle in Polished Chrome /$89.18

Product Details

  • Lever handle
  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Adjustable spray showerhead
  • Premium material construction for durability and reliability
  • Trim only: Requires valve to complete installation
  • All-metal construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 1-7/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 1-7/8 in

IAPMO Listed: No

Length: 5-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Overall Length: 5-1/2 in

Overall Width: 8 in

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: No

Width: 8 in