Shower Faucet Trim with Single Lever Handle in Polished Chrome (Less showerhead)
This product has been replaced by
Manufacturer Part #PLS15611-4-CP
Coralais® Shower Faucet Trim with Single Lever Handle in Polished Chrome (Less showerhead)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washerless ceramic disc valving
- All metal construction and the scratch, corrosion and tarnish resistant finish
- Trim only
- NPT diverter spout
- Trim only, requires valve to complete
- All-metal construction ensures durability and longer life
- Ergonomic lever handle for ease of operation
- Single lever handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2 in
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in