Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15182-4NDRA-CP
  • Item #7170190
  • Manufacturer Part #15182-4NDRA-CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Single-handle centerset faucet for 4" centers
  • Flow rate: 1.2 gpm
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Drain not included
  • Red/blue indexing on handles
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-15/16 in
Spout Reach:
4-3/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6 in