Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #KP15182-4DRA-CP  |  Item #7169982  |  Manufacturer Part #P15182-4DRA-CP

$120.60 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single-handle centerset faucet for 4" centers
  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Red/blue indexing on handles
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Plastic pop-up drain with lift rod and tailpiece
  • Flow rate: 1.2 gpm
  • Project pack 6 per case

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 6-3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-1/2 in

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-15/16 in

Spout Reach: 4-3/16 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome /$120.60