Single Handle Pull Out Kitchen Faucet in White
Coralais® Single Handle Pull Out Kitchen Faucet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-function pull-out sprayhead with touch-control allows you to switch from stream to spray
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- Single lever handle is simple to use and makes adjusting water temperature easy
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.8 gpm at 60 psi
- High-temperature limit setting for added safety
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Spray, Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 10-1/2 in