DESCRIPTION

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Two-function pull-out sprayhead with touch-control allows you to switch from stream to spray
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use

Kohler Coralais® Single Handle Pull Out Kitchen Faucet in White

K15160-0

Manufacturer Part #: 15160-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Center Size
8 in
Collection
Coralais®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
11 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
1-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Origin
Domestic
Side Spray
No
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Swivel
Spray Type
Aerated
Supply Lines Included
No
Trim Only
No
UL Listed
No
Width
10-1/2 in

Print