Single Handle Single Function Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
Coralais® Single Handle Single Function Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS15601-4 trim replaces the existing Kohler® K-T15601-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes diverter bath spout with 1/2" NPT connection
- Includes single-function 2.5 gpm showerhead
- Includes faceplate with ADA compliant metal lever handle
- Single handle controls both on/off activation and temperature setting
- Coordinates with Coralais® faucets and accessories
- Includes showerarm with flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Rite-Temp® K-304/K-P304 and K-8304/K-P8304 Series Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-5/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-7/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No