Single Lever Handle Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #PS15621-4-CP
Coralais® Single Lever Handle Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washerless ceramic disc valving ensures accurate volume and temperature control for worry free use
- Enjoy your faucet for years to come, thanks to durable, all metal construction and the scratch , corrosion and tarnish resistant finish options
- This model features a lever handle that provides refined, yet exceptionally functional styling
- Project pack for job business only
- Trim only, requires valve to complete
- All-metal construction ensures durability and longer life
- Ergonomic lever handle for ease of operation
- Single lever handle is ADA compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Cartridge Type:
- Metering
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Metering, Tub & Shower Volume Control Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Volume Control Valve
- Width:
- 6-1/2 in