Non-Diverter Tub Spout in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Coralais® Non-Diverter Tub Spout in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Coralais® Non-Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K15135-S-BN
  • Item #1852624
  • Manufacturer Part #15135-S-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with the Coralais® collection of faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Non-diverter spout with slip-fit connection
  • Slip-fit connection: 1/2"
  • Premium material construction ensures durability and reliability
  • Available with 4-5/8" non-diverter spout with NPT or slip-fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/4 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Reach:
4-5/8 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-1/2 in