Spray with Screen in Polished Chrome
Coralais® Spray with Screen in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Coralais Model K 15160
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-15160 Coralais® Kitchen Pull-out Faucet
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- Trim Only:
- No