Three Lever Handle Tub and Shower Valve Trim in Polished Chrome
Coralais® Three Lever Handle Tub and Shower Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two lever handles
- One-piece ceramic valve resists debris and hard water buildup
- Trim only
- All-metal construction
- Required Accessories: Rough-in valve: K-303-K-NA
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Handle rotation provides on/off water control with only a quarter turn
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in