Tub and Shower Pressure Balancing Valve with Single Lever Handle in Polished Chrome
Coralais® Tub and Shower Pressure Balancing Valve with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle Type: Lever
- All-metal construction
- Trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-4/7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-4/7 in
- Sink Material:
- Metal
- WaterSense Labeled:
- No