Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Two Handle Centerset Bathroom Sink Faucet
KOHLER Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #15241-4RA-CP
You last purchased this on
 
KOHLER

Coralais® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Two Handle Centerset Bathroom Sink Faucet
KOHLER Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #15241-4RA-CP
KOHLER

Coralais® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15241-4-CP
  • Item #1607402
  • Manufacturer Part #15241-4-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes metal pop-up drain with 1 1/4" tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4 in
Spout Reach:
4-1/4 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-1/8 in