DESCRIPTION

  • Vitreous China.
  • AquaPiston® Flushing system.
  • Includes left-hand polished chrome trip lever.
  • 1.28 gpf (4.8 lpf).
  • Less supply line.
  • Combines with the K-4144 Bowl to create a complete K-3814 Corbelle™ toilet
  • 1.28 gallons per flush (gpf).
  • Left-hand Polished Chrome trip lever included.
  • Supply line not included.
  • Combines with the K-4144 bowl to create a complete K-3814 Corbelle toilet.

Kohler Corbelle® 1.28 gpf Toilet Tank in Dune

K4143-NY

Manufacturer Part #: 4143-NY

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
K-4144 Toilet Bowl
CSA Certified
CSA B45.1
Collection
Corbelle®
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
IAPMO Listed
No
MA Approved
No
NSF Certified
No
Tank Only - FEI
Yes
Toilet Seat Included
No
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Weight
31.8

Print