16-7/16 in. Vitreous China Toilet Tank in Black Black™
Corbelle™ 16-7/16 in. Vitreous China Toilet Tank in Black Black™
Package Quantity Info:
EA: 1 IP: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.28 gallons per flush (gpf)
- Standard left-hand polished chrome trip lever included
- Works with any toilet bowl cleaner tablets, tablets last for more than one year in continuous clean system
- ContinuousClean system automatically dispenses cleaning solution with every flush
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-4144, K-5709
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 8-19/50 in
- Fits Brand:
- KOHLER
- Fits Model:
- K-4144, K-5709
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Gravity
- Handle Type:
- Trip Lever
- Height:
- 14-81/100 in
- Material:
- Vitreous China
- Origin:
- Global
- Product Type:
- Toilet Tank
- Style:
- Traditional
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Weight:
- 31.5 lb
- Width:
- 16-7/16 in
- cUPC Certified:
- Yes