Left-Hand Trip Lever in Oil Rubbed Bronze
Corbelle® Left-Hand Trip Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- For use with the K-3814 Corbelle toilet
- Left-hand trip lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-3814
- Collection:
- Corbelle®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/16 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Length:
- 3-3/8 in
- Material:
- Zinc
- Origin:
- Domestic
- Style:
- Traditional
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in