This product requires certification to purchase.

Right-Hand Trip Lever in Matte Black

KOHLER

Corbelle Right-Hand Trip Lever in Matte Black

  • Fast #
  • Part #K20120-R-BL
  • Item #7936708
  • Manufacturer Part #20120-R-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Corbelle Right-Hand Trip Lever in Matte Black

  • Fast #
  • Part #K20120-R-BL
  • Item #7936708
  • Manufacturer Part #20120-R-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Length
3-3/8 in
Width
1-5/16 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Corbelle® K-3814-RA Toilet
Collection
Corbelle
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Material
Zinc
Trip Lever Location
Right-Hand
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
885612812650