KOHLER

Corbelle™ Right Hand Trip Lever in Vibrant Brushed Nickel

Part #K20120-R-BN  |  Manufacturer Part #20120-R-BN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • For use with the K-3814-RA Corbelle™ two-piece toilet.
  • Right-hand trip lever.
  • Premium metal construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • For use with the K-3814-RA Corbelle toilet.

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: K-3814 Corbelle Toilet

CARB OTC LEED Compliant: No

Collection: Corbelle™

Handle Type: Trip Lever

IAPMO Listed: No

Length: 3-3/8 in

Type: Right Hand Trip Lever

WaterSense Labeled: No

Width: 1-5/16 in